-
KBCC-125RKB Electronics Drives, KBCC SeriesItem NumberKBCC-125RMFG Item Number9937SeriesKBCCProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 24 A Output Armature Voltage (DC) 90 VDC Max HP @ 90 VDC Armature 1.5 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 16 A Nominal Input VAC 120 VAC Regen No Operator Controls Not Available Temperature Range (F) 32-113 °F Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBCC-255KB Electronics Drives, KBCC SeriesItem NumberKBCC-255MFG Item Number9940SeriesKBCCProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 38 A Output Armature Voltage (DC) 180 VDC Max HP @ 180 VDC Armature 5 hp Input Phase 1 Output Field Current (DC) 3 A Max Armature Current (DC) 26 A Nominal Input VAC 240 VAC Regen No Operator Controls Not Available Temperature Range (F) 32-113 °F Nominal Armature VDC 180 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBCC-225RKB Electronics Drives, KBCC SeriesItem NumberKBCC-225RMFG Item Number9924SeriesKBCCProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 24 A Output Armature Voltage (DC) 180 VDC Max HP @ 180 VDC Armature 3 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 16 A Nominal Input VAC 240 VAC Regen No Operator Controls Not Available Temperature Range (F) 32-113 °F Nominal Armature VDC 180 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBCC-240DKB Electronics Drives, KBCC SeriesItem NumberKBCC-240DMFG Item Number9947SeriesKBCCProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 15 A Output Armature Voltage (DC) 90 VDC, 180 VDC Max HP @ 90 VDC Armature 1 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 10.2 A Nominal Input VAC 120 VAC Regen No Operator Controls Not Available Temperature Range (F) 32-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBCC-225KB Electronics Drives, KBCC SeriesItem NumberKBCC-225MFG Item Number9938SeriesKBCCProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 24 A Output Armature Voltage (DC) 180 VDC Max HP @ 180 VDC Armature 3 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 16 A Nominal Input VAC 240 VAC Regen No Operator Controls Not Available Temperature Range (F) 32-113 °F Nominal Armature VDC 180 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBCC-125KB Electronics Drives, KBCC SeriesItem NumberKBCC-125MFG Item Number9936SeriesKBCCProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 24 A Output Armature Voltage (DC) 90 VDC Max HP @ 90 VDC Armature 1.5 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 16 A Nominal Input VAC 120 VAC Regen No Operator Controls Not Available Temperature Range (F) 32-113 °F Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day.